1/2 Inch Male NPT Straight Through Jack Hammer Coupler, PK 100

  • Mfr # CU-801-100K

  • Zoro # G205378611


product price: $319.99
/pk 100, $3.20/ea
Free Shipping & Returns

Key Features

Type
Jack Hammer Universal
Material of Construction
Carbon steel-zinc coated
Design
Straight Through
Size (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-801-100K
Zoro #
G205378611
UPC #
791674011606
Country of Origin
China

Dimensions

Size (In.)
1/2 in

Details

Type
Jack Hammer Universal
Item
Coupler
Material of Construction
Carbon steel-zinc coated
Design
Straight Through

Description

Interstate Pneumatics 1/2" Male NPT Jack Hammer Universal Twist Lock Coupling. Universal design provides quick, easy and effective coupling of air hose. Ideal for Jack Hammer and other industrial applications. With the universal head, any fittings within that range can be connected regardless of hose shank or thread size. Includes Safety Pin & Rubber Gasket, also sold individually. Maximum working pressure 200 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.