Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Inch Whipend with 11 Inch Long Chuck & Bleed Valve

  • Mfr # TW108BL

  • Zoro # G204393844


product price: $28.29
/ea

Key Features

Material
Rubber & Brass
Max. PSI
180 psi
Color
Multi
End 2
1/4" MNPT
End 1
3/8" - 24 UNF Brass fitting for inflators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW108BL
Zoro #
G204393844
UPC #
791674000662
Country of Origin
China

Details

Material
Rubber & Brass
Max. PSI
180 psi
Item
Hose Whipend with Chuck
Color
Multi
End 2
1/4" MNPT
End 1
3/8" - 24 UNF Brass fitting for inflators

Description

Interstate Pneumatics 12" long, 1/4" Red Rubber Hose Whipend comes with an 11" chuck. It features an internal shut off valve and is designed to fit both valves on dual wheels making it an ideal tire inflator gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.