1/4 in x 50 ft Rhino PolyFlex Yellow Polyurethane Hose With 1/4 in Brass Coupler and Steel Plug

  • Mfr # HU54-050H44BS

  • Zoro # G322773115


product price:  $44.55
/ea

Key Features

Max Temp
165 Degrees F
Pneumatic Hose Temp. Range
-40 to 165 Degrees F
Pneumatic Hose Fitting Size
1/4" Industrial (I/M) Style Brass Coupler & Steel Plug
Pneumatic Hose Length
50 Ft
Tube Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU54-050H44BS
Zoro #
G322773115
UPC #
791674024231
Country of Origin
China

Dimensions

Pneumatic Hose Fitting Size
1/4" Industrial (I/M) Style Brass Coupler & Steel Plug
Pneumatic Hose Length
50 Ft

Details

Max Temp
165 Degrees F
Pneumatic Hose Temp. Range
-40 to 165 Degrees F
Item
Air Hose
Tube Material
Polyurethane
Safety Factor
4:1 (Burst Pressure @ 800 PSI)
Includes
1/4" Industrial (I/M) Style Coupler & Plug
Pneumatic Hose Color
Yellow
Pneumatic Hose Max Pressure
200 PSI
Pneumatic Hose Inside Dia
1/4 in

Description

Interstate Pneumatics HU54-050H44BS 1/4 Inch x 50 ft Rhino PolyFlex Yellow Polyurethane Hose With 1/4 Inch Industrial (I/M Style) Brass Coupler and Steel Plug. Rhino PolyFlex 1/4" x 50 FT Polyurethane Air Hose is a durable, lightweight, and flexible hose for construction, automotive, and other demanding applications. It is made from braided polyurethane that resists oil, grease, and surface wear while staying flexible in temperatures as low as -40°F. The hose lays flat during use and will not kink or coil back, even in cold weather. The bright yellow color improves visibility and makes it easy to follow across floors, walls, or equipment. Each end includes solid brass 1/4" NPT fittings with factory-installed Industrial (I/M style) brass 6-ball coupler and steel plug and bend restrictors that help reduce strain at the connection points.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.