1/4 Inch ARO Series Brass Coupler x 1/4 Inch Male NPT, PK 100

  • Mfr # CO441B-100K

  • Zoro # G705373352


product price:  $639.99
/pk 100, $6.40/ea
Free Shipping & Returns

Key Features

Type
ARO
Material of Construction
Brass
Size (In.)
1/4 in
Temp. Range (F)
-40 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO441B-100K
Zoro #
G705373352
UPC #
791674009801
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Type
ARO
Material of Construction
Brass
Item
Coupler
Temp. Range (F)
-40 to 212°F

Description

Interstate Pneumatics 1/4 Inch ARO Brass Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the ARO Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.