1/4 Inch Auto Coupler Plug x 3/8 Inch Male NPT (Silver Color), PK 50

  • Mfr # CPA461Z-50K

  • Zoro # G205378840


product price:  $108.99
/pk 50, $2.18/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA461Z-50K
Zoro #
G205378840
UPC #
791674018759
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA461Z-50K is an automotive coupler plug designed to connect to compatible female couplers to form a sealed fluid/air connection when properly assembled within the manufacturer’s specified application parameters. It is used for connection and disconnection in automotive air and fluid line systems, with tools and service equipment compatible with the specified coupler standard. The plug is rated for use with couplers matching the True-Flate Automotive interchange standard.

Key Features:

  • Body size 1/4" for use in 1/4" quick-connect air coupling configurations.
  • Made from forged tool steel (material specified)
  • Finished with a zinc plated coating for corrosion resistance (as applicable to the specified environment)
  • Thread size of 3/8" MNPT (Male National Pipe Thread) for secure attachment.
  • Connection type is coupler x MNPT for integration with systems using the specified MNPT thread standard
  • Silver color as the primary visible finish.
  • Classified as an Automotive (Tru-Flate) type for compatibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.