1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Female NPT (Silver Color), PK 50
- Mfr # CPA420Z-50K
- Zoro # G105378483
Key Features
Specifications
Product Information
- MFR #
- CPA420Z-50K
- Zoro #
- G105378483
- UPC #
- 791674018650
- Country of Origin
- China
Dimensions
- Thread Size
- 1/8" FNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA420Z-50K is an automotive coupler plug intended for use as the male half of a quick-connect hose fitting. Made from forged tool steel with a zinc-plated finish, this coupler plug features a 1/4" body size and a 1/8" FNPT thread size, is compatible with female couplers that match the stated interchange standard and connection type. It follows the True-Flate Automotive interchange standard and is intended for applications using the specified quick-connect/pipe-thread interfaces to support sealed, pressurized flow when properly connected.
Key Features:
- Body Size: 1/4" quick connect air coupling
- Material: Forged tool steel construction
- Finish: Zinc plated for surface protection
- Thread Size: 1/8" FNPT (Female National Pipe Thread)
- Interchange Type: compatible with the True-Flate Automotive interchange standard (per stated interchange and connection specifications).
- Connection Type: Coupler x FNPT
- Type: Automotive (Tru-Flate) coupler plug
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.