1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color), PK 50

  • Mfr # CPA421Z-50K

  • Zoro # G505378755


product price:  $69.39
/pk 50, $1.39/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
1/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA421Z-50K
Zoro #
G505378755
UPC #
791674018681
Country of Origin
China

Dimensions

Thread Size
1/8" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA421Z-50K is an automotive coupler plug. It features a 1/4" body size and a 1/8" MNPT thread size. Constructed from forged tool steel with a zinc-plated finish; interchange type: True-Flate Automotive. Its silver zinc-plated surface; material and finish as specified for coupler plug construction is used for quick-connect and disconnect applications in specified pressurized air/fluid systems when connected to compatible equipment.

Key Features:

  • Body size: 1/4" for connection to standard quick connect air couplings.
  • Thread size: 1/8" MNPT for male national pipe threads.
  • Material: Forged tool steel for strength and durability.
  • Finish: Zinc plated surface treatment.
  • Color: Silver.
  • Connection type: Coupler x MNPT.
  • Interchange type: True-Flate Automotive, ensuring compatibility with matching automotive couplers.
  • Type: Automotive (Tru-Flate) style quick-connect plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.