1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock, PK 25

  • Mfr # CPA445-25K

  • Zoro # G505378540


product price:  $60.99
/pk 25, $2.44/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA445-25K
Zoro #
G505378540
UPC #
791674009955
Country of Origin
China

Dimensions

Barb Size
1/4 in
Thread Size
1/4" Easy-Lock
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA445-25K is an automotive coupler plug constructed of forged tool steel with a zinc-plated finish for use as an automotive coupler plug. It features a zinc-plated finish, providing a durable connection for automotive air and fluid lines. With a barb size of 1/4 in and a matching 1/4" Easy-Lock thread size, this coupling plug is compatible with quick-connect fitting systems for coupler-based connection and disconnection of compatible tools and equipment. It is for use with couplers listed as compatible with True-Flate Automotive interchange specifications.

Key Features:

  • Material: Forged Tool Steel for structural strength.
  • Finish/Coating: Zinc Plated for surface protection.
  • Connection Type: Coupler x Barb.
  • Barb Size: 1/4 in, suitable for hoses with 1/4-inch inner diameter.
  • Body Size - Quick Connect Air Couplings: 1/4".
  • Thread Size: 1/4" Easy-Lock for thread engagement.
  • Interchange Type: True-Flate Automotive ensuring compatibility with corresponding couplers.
  • Color: Silver, indicating the visible finish of the fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.