1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT (Silver Zinc Color), PK 100
- Mfr # CPA440Z-100K
- Zoro # G405378596
product price:
$
127.99
/pk of 100, $1.28/ea
Free Shipping & Returns
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPA440Z-100K
- Zoro #
- G405378596
- UPC #
- 791674008200
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4" FNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA440Z-100K is an automotive coupler plug designed as the male half of a quick-connect hose fitting. It enables connection and disconnection of compatible air and fluid line fittings using a quick-connect interface. This coupler plug is intended to connect to compatible couplers for use in pressurized air/fluid line systems and is intended for automotive air and fluid line applications. Is constructed from forged tool steel.
Key Features:
- Body size: 1/4” quick connect air coupling
- Thread size: 1/4" FNPT (female national pipe thread)
- Connection type: Coupler x FNPT
- Material: Forged tool steel construction
- Finish: Has a zinc plated finish
- Color: Silver
- Interchange type: True-Flate Automotive standard compatibility
- Type: Automotive (Tru-Flate) coupling style
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.