1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT (Silver Zinc Color), PK 25
- Mfr # CPA440Z-25K
- Zoro # G605378594
product price:Â
$
36.19
/pk of 25, $1.45/ea
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPA440Z-25K
- Zoro #
- G605378594
- UPC #
- 791674009818
- Country of Origin
- China
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Dimensions
- Thread Size
- 1/4" FNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Description
The INTERSTATE PNEUMATICS CPA440Z-25K is an automotive coupler plug (male half) for use with matching female couplers, designed for automotive air and fluid line systems. The fitting provides a threaded (1/4" FNPT) connection that is compatible with matching True-Flate Automotive quick-connect couplers. The coupler plug features a 1/4" body size and a 1/4" FNPT threaded connection. With True-Flate Automotive interchange compatibility, it connects securely to matching female couplers for quick installation.
Key Features:
- Material: Forged tool steel body with zinc-plated finish
- Body size: 1/4" quick connect air coupling
- Thread size: 1/4" FNPT threaded connection
- Connection type: Coupler x FNPT
- Color: Silver
- Interchange type: True-Flate Automotive compatibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.