Shop INTERSTATE PNEUMATICS
See all product information
Automotive Coupler Plug, Tru-Flate, 1/4 in Body Size, 1/4 in FNPT, Zinc-Plated Steel, PK50
Mfr # CPA440Z-50K
Zoro # G705378845
product price:Â $75.69
/pk 50, $1.51/eaKey Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" FNPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CPA440Z-50K
Zoro #
G705378845
UPC #
791674009825
Country of Origin
China
Dimensions
Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in
Details
Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA440Z-50K is an automotive coupler plug is the male half of a quick-connect hose fitting. It mates with a compatible female coupler to create a connection for use in specified pressurized air/fluid applications. is intended for connection in automotive air and fluid line systems. is compatible with quick-connect coupler systems for tool/equipment connection and disconnection. It features a 1/4" body size and is compatible with couplers that conform to the True-Flate Automotive interchange standard.
Key Features:
- Material: Forged tool steel construction with forged tool steel construction.
- Finish: Zinc plated surface with a zinc-plated surface.
- Color: Silver appearance.
- Connection Type: Coupler x 1/4" FNPT (female national pipe thread) connection.
- Thread Size: 1/4" FNPT for fitting compatibility.
- Type: Automotive (Tru-Flate) coupling style compatible with compatible with fittings that conform to the Tru-Flate automotive coupling style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.