1/4 Inch Automotive Steel Coupler Plug x 1/8 Inch Female NPT, PK 100
- Mfr # CPA420-100K
- Zoro # G305378443
product price:Â
$
126.99
/pk of 100, $1.27/ea
Free Shipping & Returns
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/8" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPA420-100K
- Zoro #
- G305378443
- UPC #
- 791674004387
- Country of Origin
- China
Dimensions
- Thread Size
- 1/8" FNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Black
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA420-100K is an automotive coupler plug that is compatible with quick-connect hose fittings. This forged tool steel male plug, finished with zinc plating, connects into a matching female coupler to be intended to connect into matching couplers for a pressurized air/fluid line connection. is rated as compatible with True-Flate Automotive interchange standard fittings.
Key Features:
- Body size: 1/4"
- Thread size: 1/8" FNPT (female national pipe thread)
- Connection type: Coupler x FNPT
- Material: Forged tool steel
- Finish: Zinc plated
- Interchange type: True-Flate Automotive
- Color: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.