Shop INTERSTATE PNEUMATICS
See all product information
Create Account
1/4 Inch Automotive Steel Coupler Plug x 1/8 Inch Female NPT, PK 25
- Mfr # CPA420-25K
- Zoro # G805378622
product price:Â
$
36.19
/pk of 25, $1.45/ea
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/8" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPA420-25K
- Zoro #
- G805378622
- UPC #
- 791674004363
- Country of Origin
- China
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Black
- Type
- Automotive (Tru-Flate)
Dimensions
- Thread Size
- 1/8" FNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Description
The INTERSTATE PNEUMATICS CPA420-25K is an automotive coupler plug designed to serve as the male half of a quick-connect hose fitting. It is compatible with matching coupler plugs to form a connected air/fluid line joint using the specified connection type. The plug is constructed from forged tool steel with a zinc-plated finish; 1/4" quick connect air coupling body size; 1/8" FNPT threaded connection.
Key Features:
- Body size: 1/4" quick connect air coupling
- Thread size: 1/8" FNPT
- Material: forged tool steel (material specified)
- Finish: zinc-plated finish (finish specified)
- Connection type: Coupler x FNPT
- Interchange type: True-Flate Automotive standard
- Product color: Black
- Type: Automotive (Tru-Flate) coupler plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.