1/4 Inch Automotive Steel Coupler Plug x 1/8 Inch Female NPT, PK 6

  • Mfr # CPA420-D6

  • Zoro # G705378616


product price:  $10.29
/pk 6, $1.71/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/8" FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPA420-D6
Zoro #
G705378616
UPC #
791674004356
Country of Origin
China

Dimensions

Thread Size
1/8" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Black
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA420-D6 is an automotive coupler plug designed for connection to a matching female coupler using a coupler-to-threaded interface. Made from forged tool steel; intended for use in automotive air and fluid line applications using compatible components. It features a 1/4" body size and a 1/8" FNPT thread size, meets the True-Flate Automotive interchange standard for compatibility with fittings intended to use that standard.

Key Features:

  • Material: Forged tool steel construction for strength and wear resistance (for the specified material and intended application).
  • Connection Type: Coupler x FNPT, facilitating secure thread engagement.
  • Thread Size: 1/8" FNPT for standard threaded connection.
  • Body Size: 1/4" quick connect air coupling size.
  • Finish: Zinc plated surface treatment.
  • Color: Black appearance.
  • Interchange Standard: True-Flate Automotive.
  • Type: Automotive (Tru-Flate) coupling family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.