1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT, PK 6
- Mfr # CH860-D6
- Zoro # G805378790
Key Features
Specifications
Product Information
- MFR #
- CH860-D6
- Zoro #
- G805378790
- UPC #
- 791674003526
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8" FNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Details
- Item
- Industrial Coupler
- Interchange Type
- Industrial
- Material
- Steel
- Connection Type
- Coupler x FNPT
- Seal Material
- Buna-N (Nitrile)
- Color
- Golden
- Temp. Range
- -40 Degrees to 212 Degrees F
- Includes
- Stainless Steel Spring
- Type
- Industrial
- Bearing Material
- Stainless Steel
Description
The INTERSTATE PNEUMATICS CH860-D6 is an industrial coupler for quick-connect interface use. It is the female half of a quick-connect hose fitting and mated coupler-to-plug connection within the specified quick-connect interface for compressed air or compatible fluids as specified for the coupler’s seal and intended application. Constructed primarily from steel and featuring stainless steel bearing components, this coupler is compatible with tool-free connection and disconnection when used with matching quick-connect components. Its 1/2" body size and 3/8" FNPT thread size make it compatible with commonly used air hose fittings. The coupler is finished in a golden color and includes a stainless steel spring for internal functionality.
Key Features:
- Material: Steel body with stainless steel bearing components.
- Seal material: Buna-N (Nitrile)
- Temperature rating: -40°F to 212°F
- Connection type: Coupler x FNPT with 3/8" FNPT thread size.
- Body size: 1/2" quick connect air coupling size.
- Interchange type: Industrial standard for compatibility.
- Includes: Stainless steel spring.
- Color: Golden finish.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.