1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT
- Mfr # CPA461
- Zoro # G904387921
Key Features
Specifications
Details
- MFR #
- CPA461
- Zoro #
- G904387921
- UPC #
- 791674904762
- Country of Origin
- China
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Dimensions
- Thread Size
- 3/8" MNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Description
The INTERSTATE PNEUMATICS CPA461 is an automotive coupler plug. It functions by inserting into a matching female coupler to forms a connection intended to be sealed when mated with the specified compatible coupler and under appropriate pressure/operating conditions. It is compatible with True-Flate Automotive interchange type fittings (as specified by the interchange standard) and compatible with automotive Tru-Flate style fittings (when used with mating components that meet the specified interchange requirements). It is intended for quick-connect coupling and uncoupling when mated with compatible components.
Key Features:
- Body Size: 1/4" quick connect air coupling diameter.
- Material: constructed with forged tool steel.
- Connection Type: Coupler x 3/8" MNPT threaded male connection.
- Color: Silver.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.