1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT, PK 25
- Mfr # CPA461-25K
- Zoro # G105378636
Key Features
Specifications
Product Information
- MFR #
- CPA461-25K
- Zoro #
- G105378636
- UPC #
- 791674010012
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8" MNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA461-25K is an automotive coupler plug intended for use in pneumatic systems within the manufacturer’s specified operating pressure range. It features a 1/4" quick connect air coupling body size and a 3/8" MNPT thread size for connection. The product is made from forged tool steel with a zinc-plated finish and is part of the Tru-Flate automotive type, compatible with Tru-Flate/True-Flate automotive quick-connect fittings. Its silver color and manufactured from forged tool steel are configured for quick-connect coupling and uncoupling with compatible fittings for automotive air and fluid line applications.
- Body Size: 1/4" quick connect air coupling
- Thread Size: 3/8" MNPT
- Connection Type: Coupler x MNPT
- Material: Forged Tool Steel
- Finish: Zinc Plated
- Interchange Type: True‐Flate automotive interchange (as specified by the manufacturer)
- Type: Automotive (Tru-Flate)
- Color: Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.