Automotive Coupler, True-Flate, 1/4 in Body, 1/4 in MNPT, Steel, Zinc Plated, PK100

  • Mfr # CA441-100K

  • Zoro # G005378408


product price:  $333.99
/pk 100, $3.34/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA441-100K
Zoro #
G005378408
UPC #
791674003502
Country of Origin
China

Dimensions

Thread Size
1/4" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler
Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Black
Temp. Range
-40 to 212°F
Type
Automotive (True-flate)
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CA441-100K is an automotive coupler designed for quick, tool-free connection between air or fluid hoses and compatible mating plugs or nipples. It features a sliding-sleeve or ball-lock mechanism that is designed to seal at the specified operating pressures when properly connected to compatible mating plugs/nipples. Constructed primarily from steel with a zinc-plated finish and black color, this coupler is zinc-plated and constructed primarily of steel. It is compatible with air/fluid hoses and compatible mating plugs or nipples using a 1/4" MNPT connection for use in specified automotive air/fluid applications when used within the stated temperature range and with compatible fittings, and is rated for operation within -40°F to 212°F. Its thread size is 1/4" MNPT, and it adheres to the True-Flate Automotive interchange standard.

Key Features:

  • Body connection size of 1/4".
  • Coupler x MNPT connection type with 1/4" MNPT thread size.
  • Seal material is Buna-N (Nitrile) for fluid and pressure sealing.
  • Bearing components made from stainless steel.
  • Finish consists of zinc plating.
  • Includes a stainless steel spring.
  • Temperature operating range from -40°F to 212°F.
  • Material primarily steel.
  • Interchange type: True-Flate Automotive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.