1/4 Inch Automotive Steel Swivel Coupler Plug Reducer x 3/8 Inch Male NPT, PK 6
- Mfr # CPAS461-D6
- Zoro # G805378592
product price:Â
$
36.69
/pk of 6, $6.11/ea
Key Features
Interchange Type
Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPAS461-D6
- Zoro #
- G805378592
- UPC #
- 791674359284
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8" MNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Golden
- Type
- Automotive
Description
The INTERSTATE PNEUMATICS - CPAS461-D6 is an automotive coupler plug designed as the male half of a quick-connect hose fitting. Made from forged tool steel with a zinc-plated finish, it is manufactured for use in pneumatic/pressurized hose connections when paired with a compatible coupler. This plug features a 1/4" quick connect air coupling size and a 3/8" MNPT threaded connection, suitable for automotive air and fluid line applications that use quick-connect coupler components for connect/disconnect.
Key Features:
- Constructed from forged tool steel for structural strength.
- Zinc-plated finish for surface treatment.
- 1/4" nominal body size for quick connect air couplings.
- 3/8" MNPT thread size for connection compatibility.
- Automotive interchange type, matching automotive coupling standards.
- Connection type: coupler x MNPT configuration.
- Color: golden appearance as observed externally.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.