1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Female NPT, PK 25

  • Mfr # CD440-25K

  • Zoro # G905378812


product price:  $196.99
/pk 25, $7.88/ea
Free Shipping & Returns

Key Features

Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Thread Size
1/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD440-25K
Zoro #
G905378812
UPC #
791674008781
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Diamond-U Steel Coupler
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Type
Diamond-U
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CD440-25K is a Diamond-U steel coupler designed as a quick-connect fitting for pneumatic and fluid-transfer systems. Machined from steel with a zinc-plated finish, it facilitates rapid hose connection and disconnection. The coupler features diamond-pattern knurling for a diamond-pattern knurling surface for grip and employs a U-style locking mechanism to engages with a compatible plug using the U-style locking mechanism. It has a 1/4" body size and a 1/4" FNPT thread size, intended for use with 1/4" FNPT thread connections and is rated for operation within -40 to 212°F.

Key Features:

  • Material: Steel body with zinc-plated coating.
  • Connection Type: Coupler x FNPT with 1/4" FNPT thread size.
  • Seal Material: Buna-N (Nitrile) for sealing.
  • Bearing Material: Stainless Steel components for moving parts.
  • Includes: Stainless steel spring.
  • Color: Silver finish.
  • Operating Temperature Range: -40 to 212°F.
  • Diamond knurling pattern for improved grip.
  • U-style locking mechanism to engage with a compatible plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.