Quick Connect Air Coupler, Diamond-U, 1/4 in Body, 1/4 in FNPT, Steel, Pack of 50

  • Mfr # CD440-50K

  • Zoro # G805378820


product price:  $377.99
/pk 50, $7.56/ea
Free Shipping & Returns

Key Features

Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Thread Size
1/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD440-50K
Zoro #
G805378820
UPC #
791674008798
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Diamond-U Steel Coupler
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Type
Diamond-U
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CD440-50K is a Diamond-U steel coupler is intended for quick-connect hose applications with removable coupling and compatible plugs. This coupling is machined from steel and coated with a zinc-plated finish. Its design incorporates diamond-pattern knurling for improved grip and a U-style locking mechanism that mates with compatible plugs and uses a U-style locking mechanism to retain connection during operation. It is compatible with pneumatic and fluid-transfer applications within the specified operating temperature range. The coupler has a 1/4" body size and a 1/4" FNPT thread size for connection compatibility.

Key Features:

  • Material: Steel body construction.
  • Seal material: Buna-N (Nitrile) seal.
  • Connection type: Coupler x FNPT thread configuration.
  • Body size: 1/4" quick connect air coupling size.
  • Thread size: 1/4" FNPT.
  • Includes a stainless steel spring.
  • Bearing material: Stainless steel for moving components (e.g., the locking mechanism).
  • Operating temperature range: -40 to 212°F.
  • Coupling style: Diamond-U type with diamond-pattern knurling and U-style locking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.