1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT, PK 25

  • Mfr # CD441-25K

  • Zoro # G505378830


product price:  $180.99
/pk 25, $7.24/ea
Free Shipping & Returns

Key Features

Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Thread Size
1/4" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD441-25K
Zoro #
G505378830
UPC #
791674008811
Country of Origin
China

Dimensions

Thread Size
1/4" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Diamond-U Steel Coupler
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Type
Diamond-U
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CD441-25K is a Diamond-U steel coupler built as a quick-connect coupler for pneumatic and fluid-transfer applications. Machined with diamond-pattern knurling; designed with a U-style locking mechanism for connection to a matching plug. The coupling features a 1/4" body size and 1/4" MNPT threaded connection, providing quick-connect coupler interface for hose connections using the specified MNPT (1/4") threaded connection. Zinc-plated finish for corrosion resistance (where applicable to conditions); rated finish: zinc-plated surface treatment. Uses Buna-N (Nitrile) seal material; rated for use from -40 to 212°F.

Key Features:

  • Material: Steel body for steel body and components with specified materials (steel body; stainless steel bearing/spring).
  • Bearing Material: Stainless steel to support moving parts.
  • Connection Type: Coupler x Male National Pipe Thread (MNPT).
  • Thread Size: 1/4" MNPT standard thread.
  • Seal Material: Buna-N (Nitrile) for fluid sealing.
  • Finish: Zinc plated surface treatment.
  • Includes stainless steel spring for locking mechanism.
  • Temperature Range: Rated for use from -40 to 212°F.
  • Color: Silver appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.