1/4 Inch FPT Angle Ball Foot Brass Chuck with Clip & Shut-off Valve

  • Mfr # T03

  • Zoro # G004393839


product price:  $10.99
/ea

Key Features

Material
Brass
Max. PSI
175 psi
Color
Black & Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T03
Zoro #
G004393839
UPC #
99461691346
Country of Origin
China

Details

Material
Brass
Max. PSI
175 psi
Color
Black & Golden
Item
Angle Ball Foot Chuck

Description

Interstate Pneumatics 1/4" FPT Brass Angle Ball Foot Chuck with Clip & Shut-off Valve, T03. It is a solid brass chuck, precision machined for leak-free performance and features a straight design for easier connection. There is a quick-release lever that easily attaches and removes from tire valve stem allowing for hands-free operation. This product is a great effort-saver for large inflation jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.