1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip, PK 6

  • Mfr # B312S-D6

  • Zoro # G905379222


product price:  $69.69
/pk 6, $11.62/ea

Key Features

Body Material
Rubber
Color
Silver / Golden / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B312S-D6
Zoro #
G905379222
UPC #
99461690295
Country of Origin
China

Details

Body Material
Rubber
Color
Silver / Golden / Black

Description

Interstate Pneumatics B312S In Line Blow Gun with Rubber Safety Tip. Interstate Pneumatics Safety Series Blowguns comply with OSHA 1910.242b and 1910.95 by using a tip that reduces the pressure from a maximum of 150 PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure build-up in the gun if the nozzle becomes clogged or "dead-ended". All Interstate Pneumatics Safety Series Blowguns have a 1/4 inch NPT female inlet and 1/8 inch NPT female outlet. Area of bottom of blowgun is recessed to perfectly fit the user fingers allowing a firm yet relaxed grip. Application include blowing away dust, metal chips, wood chips etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.