Zoro Homepage

1/4 Inch FPT X 1/4 Inch Barb Bleeder Valve Adapter Fitting for Tire Inflators

  • Mfr # TGF4000

  • Zoro # G504394251


product price: $7.39
/ea

Key Features

Material
Chrome Coated
Length
1-5/8 in
Max. PSI
225 psi
Color
Silver
Color/Finish
Chrome Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGF4000
Zoro #
G504394251
UPC #
099461688438
Country of Origin
China

Dimensions

Length
1-5/8 in

Details

Material
Chrome Coated
Max. PSI
225 psi
Color
Silver
Item
Bleeder Valve Adapter Fitting
Color/Finish
Chrome Coated
Bleeder Threads
1/16" NPT Female
Threads
1/4" FPT X 1/4" Hose Barb

Description

Interstate Pneumatics TGF40001/4" FPT x 1/4" Hose Barb Chrome coated brass adapter. Designed for use with a 1/16" NPT push button bleeder valve(V11B). Mainly used on tire inflators.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.