1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting, PK 100

  • Mfr # FS14-100K

  • Zoro # G805379308


product price:  $583.99
/pk 100, $5.84/ea
Free Shipping & Returns

Key Features

Size (In.)
1/4 in
Design
90 Degree
Type
Swivel Fitting
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS14-100K
Zoro #
G805379308
UPC #
791674016311
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Item
Hose Coupling
Design
90 Degree
Type
Swivel Fitting
Material of Construction
Brass

Description

Ideal for applications where air or water line source is on a wall. Reduces stress on hose and source line by allowing hose to hang straight down from fitting. Brass construction provides resistance to water and chemical corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.