
1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting, PK 6
Mfr # FS14-D6
Zoro # G605379225
product price:Â $41.55
/pk 6, $6.93/eaKey Features
Size (In.)
1/4 in
Design
90 Degree
Type
Swivel Fitting
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS14-D6
Zoro #
G605379225
UPC #
791674922155
Country of Origin
China
Dimensions
Size (In.)
1/4 in
Details
Item
Hose Coupling
Design
90 Degree
Type
Swivel Fitting
Material of Construction
Brass
Description
Ideal for applications where air or water line source is on a wall. Reduces stress on hose and source line by allowing hose to hang straight down from fitting. Brass construction provides resistance to water and chemical corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.