1/4 Inch Hose Barb Brass Angle Ball Foot Chuck with Sut-off Valve

  • Mfr # T07

  • Zoro # G304393836


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Brass
Max. PSI
175 psi
Color
Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T07
Zoro #
G304393836
UPC #
791674301202
Country of Origin
China

Details

Material
Brass
Max. PSI
175 psi
Item
Angle Ball Foot Chuck
Color
Golden

Description

Interstate Pneumatics Brass Angle Ball Foot Chuck with 1/4" Hose Barb, T07. It is a solid brass chuck, precision machined for leak-free performance and features a straight design for easier connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.