Industrial Coupler Plug, 1/4 in Body Size, 1/8 in FNPT, Steel, Industrial Type, PK25

  • Mfr # CPH420-25K

  • Zoro # G105378551


product price:  $44.45
/pk 25, $1.78/ea

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH420-25K
Zoro #
G105378551
UPC #
791674010562
Country of Origin
China

Dimensions

Thread Size
1/8" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH420-25K is an Industrial Coupler Plug is the male half of a quick-connect hose fitting. It mates with an industrial coupler to form an air or fluid connection when used with compatible fittings. Manufactured from forged tool steel with zinc plating, this plug is compatible with 1/4" body size quick-connect air couplings and 1/8" FNPT threaded connections. Its silver color and industrial interchange type ensure compatibility within industrial quick-connect fitting systems is compatible with industrial quick-connect fitting systems using Hansen or Milton type design.

Key Features:

  • Body Size: 1/4" quick connect air coupling
  • Connection Type: Coupler x 1/8" FNPT threaded connection
  • Material: Forged tool steel construction
  • Finish: Zinc plated surface
  • Color: Silver
  • Interchange Type: Industrial (Hansen or Milton type)
  • Item Type: Industrial Coupler Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.