1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT, PK 6

  • Mfr # CPH420-D6

  • Zoro # G605378488


product price:  $14.19
/pk 6, $2.36/ea

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH420-D6
Zoro #
G605378488
UPC #
99461693463
Country of Origin
China

Dimensions

Thread Size
1/8" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH420-D6 is an Industrial Coupler Plug designed as the male half of a quick-connect hose fitting system. It provides a quick-connect interface for connection and disconnection when mated with a compatible coupler. It is intended to be used with a compatible coupler to create an air or fluid connection under the system’s specified pressure and operating conditions. This plug is manufactured to be compatible with Industrial style quick-connect couplers (Hansen or Milton type) and is intended for industrial applications and is made from forged tool steel. The plug features a 1/4" body size and a 1/8" FNPT threaded connection type described as Coupler x FNPT, following the Industrial interchange standard (Hansen or Milton type).

Key Features:

  • Body size: 1/4" quick connect air coupling dimension for hose or fitting engagement.
  • Thread size: 1/8" FNPT for the threaded connection end.
  • Material: Forged tool steel construction for durability in industrial environments.
  • Finish: Zinc plated surface coating for corrosion resistance.
  • Color: Silver appearance, indicative of the plated finish.
  • Interchange type: Complies with Industrial style quick-connect standards (Hansen or Milton type).
  • Connection type: Coupler x FNPT coupling style indicating one end is a coupler with a female NPT thread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.