1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT, PK 25

  • Mfr # CPH460-25K

  • Zoro # G805378400


product price:  $60.49
/pk 25, $2.42/ea

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH460-25K
Zoro #
G805378400
UPC #
791674010739
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Beige
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS CPH460-25K is an Industrial Coupler Plug designed as the male half of a quick-connect hose fitting, facilitating rapid and repeated connection and disconnection in pneumatic or fluid systems. Manufactured from forged tool steel, it is intended to mate with compatible couplers to form a sealed connection suitable for industrial use. The plug features a 1/4" nominal body size and a 3/8" FNPT thread size, aligning with Industrial (Hansen or Milton type) interchange standards for compatibility. Its zinc-plated beige finish provides surface treatment to withstand typical industrial conditions.

Key Features:

  • Body Size: 1/4"
  • Thread Size: 3/8" FNPT
  • Type: Industrial (Hansen or Milton type)
  • Material: Forged Tool Steel
  • Finish/Coating: Zinc Plated
  • Interchange Type: Industrial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.