1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT, PK 50

  • Mfr # CPH460-50K

  • Zoro # G205378406


product price:  $109.99
/pk 50, $2.20/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPH460-50K
Zoro #
G205378406
UPC #
791674010746
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Beige
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS CPH460-50K is an industrial coupler plug designed for use as the male/insert half of quick-connect hose fittings. It is configured for quick-connect coupling and decoupling with compatible couplers for use in air or fluid transfer applications when used with compatible couplers. Constructed from forged tool steel and finished with zinc plating, this coupler plug is constructed from forged tool steel and is intended for industrial air/fluid transfer applications. It features a 1/4" quick connect air coupling size and a 3/8" FNPT threaded connection.

Key Features:

  • Body size: 1/4" quick connect air couplings for standard connection diameter.
  • Connection type: Coupler x 3/8" FNPT threaded female connection.
  • Material: Forged tool steel.
  • Finish: Zinc plated surface treatment.
  • Interchange type: Industrial; compatible with Hansen or Milton type fittings.
  • Type: Industrial coupler plug for use with compatible couplers for connection.
  • Color: Beige.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.