1/4 Inch Industrial Steel Coupler x 1/4 Inch Female NPT, PK 50

  • Mfr # CH440-50K

  • Zoro # G905378546


product price:  $205.99
/pk 50, $4.12/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH440-50K
Zoro #
G905378546
UPC #
791674006817
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Type
Industrial
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CH440-50K is an industrial coupler identified as the female component of a quick-connect fitting system. It provides a mechanically secured connection using a Buna-N sealing element within the specified temperature range, supporting quick coupling and decoupling with compatible male/female quick-connect components (tool-free operation as described by product design). Made with a steel body and a zinc-plated coating, it is compatible with industrial interchange systems and supports a nominal body size of 1/4 inch. The coupler connects via a 1/4" FNPT threaded female port and includes a stainless steel spring to support locking engagement using the included stainless steel spring. Its sealing element is made of Buna-N (Nitrile), rated for operation within -40°F to 212°F.

Key Features:

  • Body size: 1/4" nominal quick connect air coupling diameter.
  • Connection type: Coupler x Female National Pipe Thread (FNPT).
  • Construction material: Steel body with zinc-plated coating for surface protection.
  • Seal material: Buna-N (Nitrile) providing pressure sealing within specified temperature range.
  • Bearing material: Stainless steel components enable smooth mechanical operation.
  • Includes: One stainless steel spring integrated within the coupling mechanism.
  • Interchange type: Industrial standard compatible with matching plugs.
  • Temperature range: Rated for use between -40°F and 212°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.