1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25
- Mfr # CPHS461-25K
- Zoro # G405379036
product price:Â
$
129.99
/pk of 25, $5.20/ea
Free Shipping & Returns
Key Features
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Swivel x Male NPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHS461-25K
- Zoro #
- G405379036
- UPC #
- 791674011118
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8" MNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Industrial Swivel Plug
- Interchange Type
- Industrial
- Material
- Forged Tool Steel
- Connection Type
- Swivel x Male NPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Industrial (Hansen or Milton type)
Description
The INTERSTATE PNEUMATICS CPHS461-25K is an industrial swivel plug designed as the male half of a quick-connect coupling. This swivel plug is designed to mate with compatible couplers for quick-disconnect pneumatic connections. It is constructed from forged tool steel. Finished with a zinc-plated surface (silver color). Body size: 1/4". 3/8" male NPT threaded connection, compatible with Compatible with industrial coupling interchange (Hansen or Milton type).
Key Features:
- Body size: 1/4" for connection to standard quick-connect air couplings.
- Connection type: Swivel x Male NPT (3/8") thread.
- Material: Forged tool steel.
- Finish: Zinc-plated surface (silver color) for corrosion resistance.
- Interchange type: Compatible with industrial coupling interchange (Hansen or Milton type).
- Product type: Industrial swivel plug enabling hose rotation to minimize twisting and stress.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.