1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT, PK 50

  • Mfr # CL440B-50K

  • Zoro # G905373312


product price:  $391.99
/pk 50, $7.84/ea
Free Shipping & Returns

Key Features

Size (In.)
1/4 in
Temp. Range (F)
-40 to 212°F
Material of Construction
Brass
Type
Lincoln
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL440B-50K
Zoro #
G905373312
UPC #
791674009597
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Temp. Range (F)
-40 to 212°F
Material of Construction
Brass
Item
Coupler
Type
Lincoln

Description

Interstate Pneumatics 1/4 Inch Lincoln Brass Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Lincoln Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.