Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Mini Brass Compact Regulator

  • Mfr # W1130B-D

  • Zoro # G404389623


product price: $34.49
/ea

Key Features

Port Size
1/4" (2X)
Max. Inlet Pressure - Regulators
300 psi
Adjustment Knob
Plastic Knob
Gauge Port
1/8" NPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1130B-D
Zoro #
G404389623
UPC #
099461695191
Country of Origin
China

Dimensions

Port Size
1/4" (2X)

Details

Item
Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Knob
Plastic Knob
Gauge Port
1/8" NPT
Body Material
Brass
Material of Construction
Brass
Material
Brass
Color
Black & Golden

Description

Interstate Pneumatics, 1/4" Mini Brass Regulator, W1130B. Pneumatic equipment that operates at higher than recommended pressure can cause excess torque, force and wear and can waste compressed air. This unit regulates air pressure of the air line to prevent damage. Features push to lock and pull to adjust, increases decreases air pressure as desired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.