1/4 Inch Mini Metal IN-Line Regulator - Inlet 150 psi - Outlet 125 psi - Boxed

  • Mfr # WR1120RL

  • Zoro # G204389601


product price:  $11.49
/ea

Key Features

Port Size
1/4" NPT (2X)
Max. Inlet Pressure - Regulators
200 psi
Style
In-Line
Adjustment Knob
Plastic Knob
Air Flow Direction
Right to Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR1120RL
Zoro #
G204389601
UPC #
791674000679
Country of Origin
China

Dimensions

Port Size
1/4" NPT (2X)

Details

Item
Regulator
Max. Inlet Pressure - Regulators
200 psi
Style
In-Line
Adjustment Knob
Plastic Knob
Air Flow Direction
Right to Left
Material of Construction
Metal
Gauge Port
1/8" NPT
Body Material
Aluminum
Material
Metal
Color
Black

Description

Interstate Pneumatics 1/4" economy metal compact design mainly used as a replacement on small portable compressors.
WR1120 Series Regulator come with One Gauge Port. These are Stamped to indicate Air Flow Direction. You must choose correct part # for your application.
Pneumatic equipment that operates at higher than recommended pressure can cause damage, failure, create a safety hazard and can waste compressed air.
That is why regulators are highly recommended as they reduce the upstream pressure to a specified constant downstream pressure and ensures that the compressed air stays within a specified pressure range.
This unit regulates air pressure of the air line to prevent damage. It has the advantage of stable pressure, high precision, quick reaction & firm lockup. It can be freely combined with other air source treatment products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.