
1/4 Inch Mini Metal IN-Line Regulator - Inlet 150 psi - Outlet 125 psi
Mfr # WR1120RL-D
Zoro # G704389620
product price:Â $16.99
/eaKey Features
Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR1120RL-D
Zoro #
G704389620
UPC #
791674002222
Country of Origin
China
Details
Material
Metal
Color
Black
Description
Interstate Pneumatics 1/4" economy metal compact design mainly used as a replacement on small portable compressors.
WR1120 Series Regulator come with One Gauge Port. These are Stamped to indicate Air Flow Direction. You must choose correct part # for your application.
Pneumatic equipment that operates at higher than recommended pressure can cause damage, failure, create a safety hazard and can waste compressed air.
That is why regulators are highly recommended as they reduce the upstream pressure to a specified constant downstream pressure and ensures that the compressed air stays within a specified pressure range.
This unit regulates air pressure of the air line to prevent damage. It has the advantage of stable pressure, high precision, quick reaction & firm lockup. It can be freely combined with other air source treatment products.
WR1120 Series Regulator come with One Gauge Port. These are Stamped to indicate Air Flow Direction. You must choose correct part # for your application.
Pneumatic equipment that operates at higher than recommended pressure can cause damage, failure, create a safety hazard and can waste compressed air.
That is why regulators are highly recommended as they reduce the upstream pressure to a specified constant downstream pressure and ensures that the compressed air stays within a specified pressure range.
This unit regulates air pressure of the air line to prevent damage. It has the advantage of stable pressure, high precision, quick reaction & firm lockup. It can be freely combined with other air source treatment products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.