Zoro Homepage

1/4 Inch MPT Special Steel Fitting, PK 100

  • Mfr # FM44RL-100K

  • Zoro # G005379146


product price: $196.99
/pk 100, $1.97/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM44RL-100K
Zoro #
G005379146
UPC #
791674020134
Country of Origin
China

Details

Item
Special Fitting
Material
Steel
Color
Silver

Description

Interstate Pneumatics FM44RL 1/4" MPT Special Steel Fitting. This professional contractor / professional grade hose barb is machined from a solid steel stock using CNC machine center. Steel is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule. Maximum working pressure 300 psi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.