1/4 Inch MPT x 1/4 Inch Male Swivel Barb Connector - Steel, PK 100

  • Mfr # FMS144S-100K

  • Zoro # G105379145


product price:  $320.99
/pk 100, $3.21/ea
Free Shipping & Returns

Key Features

Fitting Material
Steel
Fitting Connection Type
1/4" Swivel Barb x 1/4" MNPT End
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FMS144S-100K
Zoro #
G105379145
UPC #
791674002048
Country of Origin
China

Dimensions

Barb Size
1/4 in

Details

Item
Swivel Barb Connector
Fitting Material
Steel
Fitting Connection Type
1/4" Swivel Barb x 1/4" MNPT End

Description

Interstate Pneumatics FMS144S 1/4" MPT x 1/4" Male Swivel Barb Connector - Steel. Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.