1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated, PK 100

  • Mfr # B600-100K

  • Zoro # G505378977


product price:  $2,532.99
/pk 100, $25.33/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Application
Removing dirt, debris and dust
Includes
Built-in hanger loop & Rear mount Hook-tab
Color
Copper Plated
Finish
Copper Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B600-100K
Zoro #
G505378977
UPC #
791674016960
Country of Origin
China

Details

Body Material
Aluminum
Application
Removing dirt, debris and dust
Includes
Built-in hanger loop & Rear mount Hook-tab
Color
Copper Plated
Item
Blow Gun
Finish
Copper Plated
Features
Single action lever is easy to operate; Die-Cast Aluminum and handle, Copper plated for durability; Large ergonomically designed body and Pull Trigger for comfort, with variable-flow trigger allowing for controlled output; Designed for high volume air flow, delivers more air than conventional blow guns with a "Strata Flow" Tip
Inlet Connection
1/4" NPT
Flow Rate
35 CFM @ 125 psi
Max. Operating Pressure
225 psi

Description

Interstate Pneumatics B600 1/4" NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated. The variable flow trigger allows for controlled output, making the Interstate Pneumatics blow gun ideal for heavy duty clean-up and blow-off. Its light weight and sleek design make this blow gun a favorite of users in many industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.