Zoro Homepage

1/4 Inch Standard - Metal Bowl Filter

  • Mfr # W1040AP

  • Zoro # G504402130


product price: $40.75
/ea

Key Features

Includes
Mounting Hardware
Bowl Size
5 oz
For Use With
Pneumatic Equipment
Material
Metal
Drain Type
Brass Drain Cock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1040AP
Zoro #
G504402130
UPC #
099461695061
Country of Origin
China

Dimensions

Bowl Size
5 oz
Overall Width
2-1/4 in
Overall Length
6-1/4 in
Height (In.)
2-1/4 in
Gauge Port Size
1/4" NPT

Details

Item
Pneumatic Air Filter
Includes
Mounting Hardware
For Use With
Pneumatic Equipment
Material
Metal
Drain Type
Brass Drain Cock
Filter Rating
40 microns
Max. SCFM @ 100 PSI
53 SCFM
Max. Temp.
170°F
Bowl Material
Metal
Color
Black

Description

Interstate Pneumatics W1040AP 1/4" Standard – Metal Bowl Filter For a pneumatic system to work efficiently, the air must be clean, to safeguard the equipment from contaminant damage. Filters basic purpose is to remove moisture and particles that may be harmful to pneumatic equipment. It protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. Helps prevent costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Accessories for this filter like metal bowl, micron filters, sight glass, mounting bracket, coalescing filters are also available. Convenient minimum installation time into your compressed air system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.