1/4 Inch Steel Rope Double Loop x 38 Inch Long Jack Hammer Hose Safety Cable Whip, PK 50
- Mfr # CU-SC3814-50K
- Zoro # G605379300
product price:Â
$
850.99
/pk of 50, $17.02/ea
Free Shipping & Returns
Key Features
Overall Length
38 in
Material
Steel
Features
Jack Hammer Hose Safety Cable
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CU-SC3814-50K
- Zoro #
- G605379300
- UPC #
- 791674002796
- Country of Origin
- China
Dimensions
- Overall Length
- 38 in
Details
- Item
- Hose Safety Cable
- Material
- Steel
- Features
- Jack Hammer Hose Safety Cable
- Color
- Silver
Description
Interstate Pneumatics CU-SC3814, 1/4" Steel Rope Double Loop x 38" long Jack Hammer Hose Safety Cable Whip. Whipping hoses are dangerous! The use of an Interstate Pneumatics Jack Hammer Hose Safety Cable ensures that if couplings are accidentally disconnected they will not fly and hurt someone. Only one Jack Hammer Hose Safety Cable is required for each universal coupling set - two couplers coupled together. The pin guarantees the fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.