1/4 Inch Straight Through Brass Coupler x 1/4 Inch Male NPT (no valve), PK 25
- Mfr # CNV441B-25K
- Zoro # G805373474
product price:Â
$
174.99
/pk of 25, $7.00/ea
Free Shipping & Returns
Key Features
Design
Straight Through
Temp. Range (F)
-40 Degrees to 212 Degrees F
Type
Straight Through
Material of Construction
Brass
Max. Pressure (PSI)
2,700 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNV441B-25K
- Zoro #
- G805373474
- UPC #
- 791674009672
- Country of Origin
- China
- Item
- Coupler
- Design
- Straight Through
- Temp. Range (F)
- -40 Degrees to 212 Degrees F
- Type
- Straight Through
- Material of Construction
- Brass
- Max. Pressure (PSI)
- 2,700 psi
Dimensions
- Size (In.)
- 1/4 in
Description
Interstate Pneumatics 1/4 Inch Straight Through Brass Coupler x 1/4 Inch Male NPT (no valve). These couplers are interchangeable with the Straight Through Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 2700 PSI.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.