1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25
- Mfr # CG440PB-25K
- Zoro # G305378733
Key Features
Specifications
Details
- MFR #
- CG440PB-25K
- Zoro #
- G305378733
- UPC #
- 791674002376
- Country of Origin
- China
- Item
- Universal Coupler
- Interchange Type
- Universal
- Material
- Aluminum
- Connection Type
- Coupler x FNPT
- Seal Material
- Buna-N (Nitrile)
- Color
- Silver / Black
- Temp. Range
- -40 Degrees to 180 Degrees F
- Includes
- Stainless Steel Spring
- Bearing Material
- Stainless Steel
- Type
- Push Button, Industrial
Dimensions
- Thread Size
- 1/4" FNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Description
The INTERSTATE PNEUMATICS CG440PB-25K is a coupler intended to mate with specified standard plug profiles (interchange compatibility is based on matching the compatible plug dimensions/profiles). It is intended for push-button coupler operation for connection/disconnection using a sleeve mechanism (threading is not required for coupling). The coupler is compatible with male plug profiles that match the coupler’s specified interchange dimensions (brand compatibility depends on plug profile and size). It is intended for interchange mating with compatible plug profiles in fluid/pneumatic applications when used within the product’s specified operating parameters. It uses a spring-loaded sleeve mechanism to actuate the coupling. The coupler has a bore profile intended to seal when mated with compatible plug profiles (sealing effectiveness depends on correct mating and compatible dimensions). The coupler has a 1/4" body size and a 1/4" FNPT threaded connection.
Key Features:
- Material: Aluminum body with stainless steel bearings and spring.
- Seal Material: Buna-N (Nitrile) includes a Buna-N seal designed to form a seal when properly coupled with compatible components.
- Color: Silver and black finish.
- Interchange Type: for use with compatible standard plug profiles (compatibility depends on matching plug dimensions/profile).
- Connection Type: Coupler x FNPT.
- Temperature Range: -40°F to 180°F.
- Type: Push Button, Industrial style for fast operation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.