1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT

  • Mfr # CG440

  • Zoro # G504398211


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Steel, Zinc plated
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG440
Zoro #
G504398211
UPC #
99461692671
Country of Origin
China

Details

Material
Steel, Zinc plated
Color
Silver

Description

Interstate Pneumatics 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Universal Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.