1/4 Inch x 50FT Steel Retractable, Grade T, Rubber Twin Welding Hose

  • Mfr # HWR-1450J

  • Zoro # G514666966


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Fitting Material
Steel & Rubber Hose
Hose Color
Red & Green
Max. Pressure (PSI)
200 psi
Fittings
Brass B-Size 9/16"-18 Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWR-1450J
Zoro #
G514666966
UPC #
791674023401
Country of Origin
China

Dimensions

Hose Length
50 ft
Dia. (In.)
1/4"

Details

Fitting Material
Steel & Rubber Hose
Hose Color
Red & Green
Max. Pressure (PSI)
200 psi
Fittings
Brass B-Size 9/16"-18 Thread
Temperature Range 
-40° F to 180° F
Gas Compatibility
Acetylene, Hydrogen, Natural Gas, Propane, Propylene, and Oxygen
Reel Material
Heavy-Duty Steel
Hose Grade
T (for oxy-acetylene welding and cutting)
Includes
Hose Reel With 50 FT Green Twin Hose

Description

The Interstate Pneumatics HWR-1450J 1/4in x 50FT Steel Retractable Grade T Rubber Twin Welding Hose is built for reliable performance in oxy-acetylene welding, soldering, brazing, and cutting applications. Constructed from heavy-duty industrial-grade materials, this reel is designed to withstand tough working conditions. The reel is equipped with color coded twin rubber hosesred for acetylene, hydrogen, natural gas, propane, and propylene while the green is for oxygen. These hoses are kink-resistant and engineered to endure water, oil, heat, and abrasion. The reel features a multi-position release ratchet spring locking mechanism for easy length adjustments, along with a steel stamped adjustable single guide arm for versatile use. With a corrosion-resistant powder coating and sturdy mounting base, the reel provides stable support and minimizes accident risks. The adjustable hose stopper, non-snag rollers, and lead-in hose enhance convenience and efficiency, making this reel an ideal choice for both professional and DIY welding.


  • •Ideal for welding, soldering, brazing, and other cutting applications using oxygen and commonly used fuel gases, including acetylene, hydrogen, natural gas, propane, and propylene.
  • •The reel is built from heavy-duty steel with a corrosion-resistant powder coating, ensuring durability and stability in tough conditions.
  • •Twin hoses are color-coded for easy identification, with a red hose only for acetylene, hydrogen, natural gas, propane, and propylene while the green for oxygen.
  • •The hoses are constructed from durable, kink-resistant rubber, ensuring long-lasting performance and consistent gas flow.
  • •Equipped with standard brass B-size 9/16"-18 thread fittings, providing a secure and leak-resistant connection.
  • •The corrosion-resistant powder coating and sturdy mounting base provide stable support and help prevent accidents.
  • •The reel features a fully enclosed, multiposition release ratchet spring locking mechanism for easy and secure length adjustments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.