Zoro Homepage

16-Inch Water Broom - 3 Spray Nozzle

  • Mfr # PW7203

  • Zoro # G604392669


product price: $35.95
/ea

Key Features

Inlet
1/4" Plug
Material
Stainless Steel
Max. Pressure
4000 psi
Color
Black & Silver
Flow Range (GPM)
4 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW7203
Zoro #
G604392669
UPC #
791674006589
Country of Origin
China

Dimensions

Width
16 in

Details

Item
Water Broom Nozzle
Inlet
1/4" Plug
Material
Stainless Steel
Max. Pressure
4000 psi
Color
Black & Silver
Flow Range (GPM)
4 GPM
Includes
3 Nozzles

Description

3-nozzle water broom is an excellent tool ensuring even dispersion of pressurized water over a large 16” wide with casters to move easily cleaning area. Great for cleaning driveways, sidewalks, parking lots, patios and other large flat surfaces. Use the Water Broom in place of your garden hose for flushing away the dirty water from your newly cleaned surfaces, leaves, dirt and debris.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.