Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 Inch MPT Brass Tip For Pneumatic Blow Guns, PK 25

  • Mfr # BT1-25K

  • Zoro # G505379233


product price: $26.15
/pk 25, $1.05/ea

Key Features

Base Material
Brass
Color
Golden
Material
Brass
Application
Pneumatic Blow Guns
Thread
1/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1-25K
Zoro #
G505379233
UPC #
791674017004
Country of Origin
China

Details

Item
Pneumatic Blow Gun Tip
Base Material
Brass
Color
Golden
Material
Brass
Application
Pneumatic Blow Guns
Thread
1/8" MNPT

Description

Interstate Pneumatics, Brass Tip For Pneumatic Blow Guns 1/8 Inch NPT Male, BT1. These tips can be placed on any Interstate Pneumatics Heavy duty and Standard series blowguns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.