1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long, PK 25

  • Mfr # BTN3-25K

  • Zoro # G205379267


product price:  $70.39
/pk 25, $2.82/ea

Key Features

Length
1-3/4 in
Base Material
Stainless Steel
Application
Air Blow Guns
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTN3-25K
Zoro #
G205379267
UPC #
791674017912
Country of Origin
China

Dimensions

Length
1-3/4 in
Tip Diameter
0.065 in

Details

Item
Needle Tip
Base Material
Stainless Steel
Application
Air Blow Guns
Color
Silver
Material
Stainless Steel
Finish
Nickel Plated
Thread
1/8" MPT

Description

Needle Blow Gun Tips - Needle tips allow user to get into and blow out tight cavities, crevices and dies too narrow for other tips to reach. Stainless steel needles with nickel plated brass base. 1/8" MPT will fit most blow guns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.